LOC-LINE Coolant hose set 1/2" Flexi Box
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Flexible pipe system made ??of high quality plastic granules. The system has a high compatibility with other systems.
Supplied in stable plastic crate.
Application: For cooling workpieces and tools on all machine tools, such as drilling, milling, turning, grinding, EDM, etc.
Set contents:
6 segment hoses (each with 6 joints), 138 mm
2 NPT thread connectors , 3/8"
2 NPT thread connectors, 1/2"
2 round nozzles, Ø 6.0 mm
2 round nozzles, Ø 9.0 mm
2 round nozzles,
Ø 12.0 mm
1 wide nozzle, 32 mm
1 wide nozzle, 63 mm
1 5-hole nozzle, Ø 3.2 mm
1 7-hole nozzle, Ø 2.0 mm
1 flat nozzle, 18 x 2.0 mm
1 flat nozzle, 18 x 3.2 mm
1 joint shower nozzle,
20 holes Ø 2.0 mm
1 Y-junction
1 non-return valve, 1/2"
1 stopcock with segment connection
1 assembly pliers