SOUDAL Fix ALL® HIGH TACK very strong sealant and adhesive
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/soudal.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Fix All High Tack is a high quality, single component joint sealant with high adhesive strength. It is based on SMX® Hybrid Polymer technology.
Characteristics
- High performance mechanical properties
- Combines high stiffness with very high bond strength
- High green strength, quick build-up of end strength, high sheer
strength after full cure
- Does not contain isocyanates, silicone, solvent
- Flexible elastic rubber – movement accommodation up to 20%
- No bubble formation within sealant (in high temperature and humidity applications)
- Very easy to tool and finish
- Good colour stability and UV resistance
Application
- Sealing and bonding in the building and construction industry.
- Structural bonding in vibrating constructions.
![]() |
SOUDAL
Fix ALL® HIGH TACK very strong sealant and adhesive aluminiumgrey 290ml
ERIKS Item #: 23876809
Catalogue item no 1: 23876809 Catalogue item no 2: 115559 |
Please login to see prices
12 piece per package
|
|
![]() |
SOUDAL
Fix ALL® HIGH TACK very strong sealant and adhesive beige 290ml
ERIKS Item #: 23876610
Catalogue item no 1: 23876610 Catalogue item no 2: 100271 |
Please login to see prices
12 piece per package
|
|
![]() |
SOUDAL
Fix ALL® HIGH TACK very strong sealant and adhesive brown 290ml
ERIKS Item #: 23876612
Catalogue item no 1: 23876612 Catalogue item no 2: 100274 |
Please login to see prices
12 piece per package
|