HENKEL PONAL EXPRESS wood glue
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/henkel.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Ponal Express
• Product description
Quick-drying and high final hardness.
Ideal, if it is necessary to process or stress quickly.
• Bonds all types of wood, wood workpieces and DKS sheets.
Suitable for handicrafts
Joint bonding (e.g. hardwood and board joints).
Veneer and plastic edges
Bonding and surface bonding (e.g. DKS sheets to chipboard).
• Technical characteristics
Meets the requirements of stress group D2 according to EN 204.
Final hardness of Ponal-bonded joints is generally higher than the final hardness of the timber.
Opening time at +20 °C room temperature: max. 10 minutes.
Processing temperature: not less than +3 °C (white point).
Coverage: ca. 150 g/m².
Pressure: at least 15 N/cm².