E-COLL Surface seal, orange
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Flange sealant orange
• Product description
E-COLL flange sealant is an anaerobic adhesive that hardens on contact with metal where air is excluded.
• Application areas
Gear- and engine-housings.
Flangeed Joints.
Bearings lid.
Differential housing cover.
Oil pans.
• Technical characteristics
Colour: orange
Touch-dry after ca. 15 to 30 mins.
Viscosity: 30000 to 100000 MPas (25 °C).
Gap filling capacity: 0.5 mm
Hardness grade/DIN 30661: 2
Load capacity (tensile strength: 5 to 8 Nm, shear strength: 5 to 10 Nm).
Temperature resistance –55°C to +150°C.