E-COLL Acrylic sealant, can be painted over
Product documents
Document | Document type |
---|---|
Product overview |
Acrylic
• Product description
High-quality, single-component acrylic-dispersion sealing substance for all internal and external applications, can be painted over.
We recommend E-COLL RepAcrylic for gaps and connections in earth and water-logged areas.
• Application areas
Sealing gaps and connections with up to 15 % deformation.
Cracks in masonry and plaster.
For absorbent building materials such as concrete and wood, for fill all types of wall cracks.
Gap sealing for wood and plastic windows, shutters and window ledges.
• Technical characteristics
Plasto-elastic, physically-drying dispersion sealant.
Do not use if frost or rain is due (see E-COLL RepAcrylic).
Processing temperature: -5 °C to +30 °C
Temperature resistance –20°C to +80°C.
Skin forming: after ca. 20 minutes.
Hardening speed: 3 mm/day.
Will withstand driving rain after curing.
E-COLL
EU acrylic 310ml grey (F)
ERIKS Item #: 12970970
Catalogue item no 1: 3060.8054 |
Price (Per piece):
€3.17
12 piece per package
|