E-COLL Sanitation silicone putty
Product documents
Document | Document type |
---|---|
Product overview |
Plumbing silicon
• Product description
Single-component, fungicidal (anti-fungus) joint sealant compound for washrooms, bathrooms and kitchens.
• Application areas
Joint sealers for humid rooms.
Connection joints in kitchens.
Assembly and sealing in shower rooms and saunas.
Top-sealing in glazing, not suitable for aquariums.
• Product properties
Easy to process
Quick-skin forming.
Optimum resistance to household chemicals.
Very good bonding on glass, enamel, tiling.
Fungicide.
• Technical characteristics
- acetic interlacing -
Base: poly-siloxane.
Skin forming: ca. 7 minute. (at 20 °C and 65 % humidity).
Curing time: 2 mm/24 hrs. (at 20 °C and 65 % humidity.).
Temperature resistance –60°C to +180°C.
* Colour brown supplied in Soudal packaging.
E-COLL
EU sanitary silicone 310ml transparent
ERIKS Item #: 11819015
Catalogue item no 1: 3060.8212 |
Please login to see prices
12 piece per package
|
||
E-COLL
EU sanitary silicone 310ml white
ERIKS Item #: 12970889
Catalogue item no 1: 3060.8214 |
Please login to see prices
12 piece per package
|
||
E-COLL
EU sanitary silicone F8912 310ml grey
ERIKS Item #: 12970888
Catalogue item no 1: 3060.8216 |
Please login to see prices
12 piece per package
|