E-COLL Screw lock high strength medium viscosity
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Screw securing high strength, medium viscosity
• Product description
Screw securing E-Coll is an anaerobic liquid plastic that hardens upon contact with metals under hermetic sealing. Ideal replacement for conventional securing methods, such as washers, spring washers and split pins.
• Application areas
Secures screws, nuts and bolts from loosening by vibration and simultaneously seals.
• Technical characteristics
Viscosity: 500 mPas (25 °C).
Touch-dry after ca. 10 to 20 mins.
Max. thread M20.
Gap filling capacity: 0.15 mm
Breakaway torque: 28 to 35 Nm.
Temperature resistance –55°C to +150°C.
Colour: green
![]() |
E-COLL
Screw lock nf-mv 50g
ERIKS Item #: 12742906
Catalogue item no 1: 3060.6920 Catalogue item no 2: 98190020 |
Please login to see prices | |
![]() |
E-COLL
Screw lock, high strength, medium viscosity 10g
ERIKS Item #: 12740375
Catalogue item no 1: 3060.8204 Catalogue item no 2: 98190000 |
Please login to see prices |