E-COLL Screw lock medium strength medium viscosity type 9819
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Screw securing medium strength, medium viscosity
• Product description
Screw securing E-Coll is an anaerobic liquid plastic that hardens upon contact with metals under hermetic sealing. Ideal replacement for conventional securing methods, such as washers, spring washers and split pins.
• Application areas
Secures screws, nuts and bolts from loosening by vibration and simultaneously seals.
• Technical characteristics
Viscosity: 125 mPas (25 °C).
Touch-dry after ca. 10 to 20 mins.
Max. thread M12.
Gap filling capacity: 0.1 mm
Breakaway torque: 10 to 15 Nm.
Temperature resistance –55°C to +150°C.
Colour: blue.
![]() |
E-COLL
Screw lock agent mf-mv 50g
ERIKS Item #: 12740377
Catalogue item no 1: 3060.6922 Catalogue item no 2: 98190030 |
Please login to see prices | |
![]() |
E-COLL
Screw lock, medium strength, medium viscosity 10ml
ERIKS Item #: 12740376
Catalogue item no 1: 3060.8206 Catalogue item no 2: 98190001 |
Please login to see prices |