E-COLL Thread lock, medium strength, high viscosity
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Self-locking screw adhesive, medium strength, high viscosity
• Product description
Screw securing E-Coll is an anaerobic liquid plastic that hardens upon contact with metals under hermetic sealing. Ideal replacement for conventional securing methods, such as washers, spring washers and split pins.
• Application areas
Secures screws, nuts and bolts from loosening by vibration and simultaneously seals.
• Technical characteristics
Viscosity: 2000 to 7500 MPas (25 °C).
Touch-dry after ca. 10 to 20 mins.
Max. thread M36.
Gap filling capacity: 0.25 mm
Breakaway torque: 17 to 22 Nm.
Temperature resistance –55°C to +150°C.
With KTW and DVGW approval.
Colour: dark blue.