E-COLL Instant adhesive/remover, high viscosity
ERIKS Item #
Product documents
Document | Document type |
---|---|
High viscosity Superglue
• Product description
Dense cyanoacrylate adhesive for leather, wood, cork, ceramic etc.
Particularly suited to bonding highly porous surfaces and parts that need some gap-filling.
• Technical characteristics
Viscosity: 1200 to 1700 MPas (20 °C).
Touch-dry after ca. 10 to 30 mins.
Gap filling capacity: 0.3 mm
Temperature resistance –60°C to +80°C.