Brush with horsehair/synthetic hair and handle hole
Product documents
Document | Document type |
---|---|
Product overview |
Hall broom with horse hair/synthetic hair and handle hole
• For smooth floors and fine dirt
Quality blend, fully set, saddle wood, for handle Ø 24 mm.
![]() |
Yard broom mixed quality 40cm
ERIKS Item #: 12739773
Catalogue item no 1: 74440040 Catalogue item no 2: 74440040 |
Please login to see prices | |
![]() |
Hall broom 50cm, high-quality composition
ERIKS Item #: 12971163
Catalogue item no 1: 8503800389 |
Please login to see prices | |
![]() |
Yard broom mixed quality 60cm
ERIKS Item #: 12739776
Catalogue item no 1: 74440060 Catalogue item no 2: 74440060 |
Please login to see prices |