Brush with horsehair/synthetic hair and metal handle holder
Product documents
Document | Document type |
---|---|
Product overview |
Hall broom with horse hair/synthetic hair and metal handle holder
• For smooth floors and fine dirt
Quality blend, fully set, flat wood, for handle Ø 24 mm.
![]() |
Yard broom mixed quality 80cm
ERIKS Item #: 12739779
Catalogue item no 1: 74440080 Catalogue item no 2: 74440080 |
Please login to see prices | |
![]() |
Hall broom 100cm
ERIKS Item #: 12971161
Catalogue item no 1: 8503800392 |
Please login to see prices |