|
BOMA
Emmer 15l groen
ERIKS Item #: 23343376
Catalogue item no 1: 713287
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "emmer 15l groen",
"item_id": "gr0000000959777",
"material_number": "23343376",
"price": "18.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 15l groen",
"item_id": "gr0000000959777",
"material_number": "23343376",
"price": "18.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Emmer 15l grijs
ERIKS Item #: 23343379
Catalogue item no 1: 714287
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "emmer 15l grijs",
"item_id": "gr0000000960013",
"material_number": "23343379",
"price": "18.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 15l grijs",
"item_id": "gr0000000960013",
"material_number": "23343379",
"price": "18.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Emmer 15 liter f8007 blauw
ERIKS Item #: 23343335
Catalogue item no 1: 710287
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "emmer 15 liter f8007 blauw",
"item_id": "gr0000000960157",
"material_number": "23343335",
"price": "15.05",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer 15 liter f8007 blauw",
"item_id": "gr0000000960157",
"material_number": "23343335",
"price": "15.05",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Emmer rechthoekig 13l
ERIKS Item #: 23343122
Catalogue item no 1: 500251
|
Price (Per piece):
30 piece per package
|
{"addToCartPD":{
"item_name": "emmer rechthoekig 13l",
"item_id": "gr0000000959768",
"material_number": "23343122",
"price": "19.73",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer rechthoekig 13l",
"item_id": "gr0000000959768",
"material_number": "23343122",
"price": "19.73",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0013_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|