|
BOMA
Emmer met deksel 10.7l plastiek, kunststof beugel wit
ERIKS Item #: 23343249
Catalogue item no 1: 610398
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "emmer met deksel 10.7l plastiek, kunststof beugel wit",
"item_id": "gr0000000960119",
"material_number": "23343249",
"price": "6.98",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer met deksel 10.7l plastiek, kunststof beugel wit",
"item_id": "gr0000000960119",
"material_number": "23343249",
"price": "6.98",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Emmer met deksel 15l plastiek, kunststof beugel wit
ERIKS Item #: 23343241
Catalogue item no 1: 610388
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "emmer met deksel 15l plastiek, kunststof beugel wit",
"item_id": "gr0000000959849",
"material_number": "23343241",
"price": "12.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "emmer met deksel 15l plastiek, kunststof beugel wit",
"item_id": "gr0000000959849",
"material_number": "23343241",
"price": "12.77",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Hermetisch afsluitbare emmer 20l blauw
ERIKS Item #: 23343311
Catalogue item no 1: 701327
|
Price (Per piece):
4 piece per package
|
{"addToCartPD":{
"item_name": "hermetisch afsluitbare emmer 20l blauw",
"item_id": "gr0000000959533",
"material_number": "23343311",
"price": "53.33",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hermetisch afsluitbare emmer 20l blauw",
"item_id": "gr0000000959533",
"material_number": "23343311",
"price": "53.33",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011072_0018_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|