BOMA Monobloc plastic handle 150 cm ø32 mm screw thread
Product documents
Document | Document type |
---|---|
Product overview |
BOMA
Monobloc kunststof steel 150cm ø32mm met schroefdraad groen
ERIKS Item #: 23342339
Catalogue item no 1: 123370G |
This item is no longer available
|
||
BOMA
Monobloc alu steel 150cm ø32mm met schroefdraad blauw
ERIKS Item #: 23342338
Catalogue item no 1: 123370 |
This item is no longer available
|