|
BOMA
Spillo microvezelhoes 60cm
ERIKS Item #: 23342187
Catalogue item no 1: 111145
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spillo microvezelhoes 60cm",
"item_id": "gr0000001075260",
"material_number": "23342187",
"price": "27.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002150_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spillo microvezelhoes 60cm",
"item_id": "gr0000001075260",
"material_number": "23342187",
"price": "27.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002150_0011_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Spillo duster 60cm inclusief hoes
ERIKS Item #: 23342184
Catalogue item no 1: 111142
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spillo duster 60cm inclusief hoes",
"item_id": "gr0000001078810",
"material_number": "23342184",
"price": "57.17",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002150_0011_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spillo duster 60cm inclusief hoes",
"item_id": "gr0000001078810",
"material_number": "23342184",
"price": "57.17",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002150_0011_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|