|
VIKAN
Fixed Neck Squeegee White 700mm 77555
ERIKS Item #: 12651571
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "fixed neck squeegee white 700mm 77555",
"item_id": "gr0000001141711",
"material_number": "12651571",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed neck squeegee white 700mm 77555",
"item_id": "gr0000001141711",
"material_number": "12651571",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Classic Squeegee 400mm
ERIKS Item #: 12651568
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "classic squeegee 400mm",
"item_id": "gr0000001141735",
"material_number": "12651568",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "classic squeegee 400mm",
"item_id": "gr0000001141735",
"material_number": "12651568",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Blue Classic Squeegee 16
ERIKS Item #: 12651569
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "blue classic squeegee 16",
"item_id": "gr0000001141818",
"material_number": "12651569",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blue classic squeegee 16",
"item_id": "gr0000001141818",
"material_number": "12651569",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Red Classic Squeegee 16
ERIKS Item #: 12651570
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "red classic squeegee 16",
"item_id": "gr0000001142179",
"material_number": "12651570",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "red classic squeegee 16",
"item_id": "gr0000001142179",
"material_number": "12651570",
"price": "22.7",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227104",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|