|
BOMA
Toolflex aanvulling 20-30mm
ERIKS Item #: 23342323
Catalogue item no 1: 120502
|
Price (Per piece):
40 piece per package
|
{"addToCartPD":{
"item_name": "toolflex aanvulling 20-30mm",
"item_id": "gr0000000857850",
"material_number": "23342323",
"price": "4.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex aanvulling 20-30mm",
"item_id": "gr0000000857850",
"material_number": "23342323",
"price": "4.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Toolflex aanvulling 30-40mm
ERIKS Item #: 23342324
Catalogue item no 1: 120503
|
Price (Per piece):
40 piece per package
|
{"addToCartPD":{
"item_name": "toolflex aanvulling 30-40mm",
"item_id": "gr0000000861551",
"material_number": "23342324",
"price": "4.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex aanvulling 30-40mm",
"item_id": "gr0000000861551",
"material_number": "23342324",
"price": "4.8",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Toolflex rail 50cm
ERIKS Item #: 23342320
Catalogue item no 1: 120500B
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "toolflex rail 50cm",
"item_id": "gr0000001046098",
"material_number": "23342320",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Toolflex haakje
ERIKS Item #: 23342325
Catalogue item no 1: 120504
|
Price (Per piece):
100 piece per package
|
{"addToCartPD":{
"item_name": "toolflex haakje",
"item_id": "gr0000001075279",
"material_number": "23342325",
"price": "1.68",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "toolflex haakje",
"item_id": "gr0000001075279",
"material_number": "23342325",
"price": "1.68",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Toolflex 50cm + 3 steelhouders
ERIKS Item #: 23342319
Catalogue item no 1: 120500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders",
"item_id": "gr0000001078818",
"material_number": "23342319",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Toolflex 50cm + 3 steelhouders 30-40mm
ERIKS Item #: 23342332
Catalogue item no 1: 121500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders 30-40mm",
"item_id": "gr0000001078819",
"material_number": "23342332",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Toolflex 50cm + 3 steelhouders
ERIKS Item #: 23342336
Catalogue item no 1: 122500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "toolflex 50cm + 3 steelhouders",
"item_id": "gr0000001078820",
"material_number": "23342336",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Toolflex 90cm + 5 steelhouders 30-40mm
ERIKS Item #: 23342345
Catalogue item no 1: 123501
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "toolflex 90cm + 5 steelhouders 30-40mm",
"item_id": "gr0000001078822",
"material_number": "23342345",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec011053_0009_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|