ProductPage
PCE

DEVCON 10611 aluminium putty F

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

The 10611 from Devcon is a aluminium filled epoxy putty used for rust free and effective repair work.    

  • Grey colour mixed product
  •     
  • Dielectric strength of 3.9KV/mm
  •     
  • Adhesive tensile shear of 18MPa
  •     
  • Specific volume is 632CC/Kg
  •     
  • Pot life at 25°C is 60min
  •     
  • Mix ratio by Volume is 4:1
  •     
  • Mix ratio by weight is 9:1
  •     
  • Functional cure time is 16hours
  •     
  • Recoat time is 4hours