E-COLL Aluminium spray type 9784
Product documents
Document | Document type |
---|---|
Product overview |
Alu Spray 900
• Product description
Heat-resistant anti-corrosion.
High scuff resistance against scratching, brushing and wiping.
Colour: silver gloss - dark.
• Application areas
Vehicle wheels, exhaust systems, truck bodies, climate and
ventilation technology, combustion plants, turbines, pipe works, containers.
• Technical characteristics
Heat-resistant anti-corrosion to +800 °C.
Made of 99.5 % pure aluminium.
Dust-dry in 10 mins at +20 °C.
E-COLL
Aluminium spray 900 spray can 400 ml
ERIKS Item #: 23168953
Catalogue item no 1: 97841400 Catalogue item no 2: 97841400 |
Please login to see prices | ||
E-COLL
EU aluminium spray 800 400ml
ERIKS Item #: 23158162
Catalogue item no 1: 3060.6829 |
Price (Per piece):
€9.10
|