RUST-OLEUM Heat-resistant spray
Product documents
Document | Document type |
---|---|
Product overview |
Heat-Resistant spray for temperatures up to 750°C.
- For continuous temperatures up to 650°C
- For peak temperatures up to 750°C
- For on bare metal or slightly rusted surfaces
- Ideal for engines, heat cannons, pipes, vents, etc.
- To handle after 3 hours (at 20°C)
- Available in black satin-matt and Aluminium
RUST-OLEUM
Heat-resistant spray black 500ml
ERIKS Item #: 23165950
Catalogue item no 1: 7778 Catalogue item no 2: 7778 |
Price (Per piece):
€23.21
6 piece per package
|
||
RUST-OLEUM
Heat-resistant spray aluminium 500ml
ERIKS Item #: 23287168
Catalogue item no 1: 9821.1025 |
Price (Per piece):
€23.21
6 piece per package
|