RUST-OLEUM HARD HAT® Line marking paint
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/rust_oleum.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Ideal for drawing lines in parking areas, plants, warehouses, sports fields, stadiums and all sites where traffic control is required.
- For use with RUST-OLEUM® line applicators
- Adjustable line width from 5 to 10 cm
- Up to 120 meters per can (5 cm line width)
- Light traffic possible after just 4 hours (at 20°C)
- Adheres to asphalt, concrete, grass, metal, wood
- Abrasion resistant and excellent colour retention
- Application possible down to 0° C
![]() |
RUST-OLEUM
HARD HAT® Line marking paint white 500ml
ERIKS Item #: 11932465
Catalogue item no 1: 2391 Catalogue item no 2: 2391 |
Price (Per piece):
€24.03
6 piece per package
|
|
![]() |
RUST-OLEUM
HARD HAT® Line marking paint yellow 500ml
ERIKS Item #: 23166005
Catalogue item no 1: 2348 Catalogue item no 2: 2348 |
Price (Per piece):
€24.03
6 piece per package
|