E-COLL Rust primer russet
Product documents
Document | Document type |
---|---|
Product overview |
Rust primer
• Product description
E-COLL rust primer is a lead- and chromate-free rust protection primer based on a special synthetic resin combination.
Suitable for indoors and outdoors.
Quick-drying, weatherproof base coat with good bonding qualities.
• Application areas
Iron and steel sheet.
Zinc coating
Non-ferrous metals.
Wood.
• Technical characteristics
Not suitable for hot-dip galvanising!
Temperature resistant to +80 °C.
Largely resistant to oils and petrol.
Coverage: 7–9 m²/kg, depending on the base layer and dry layer thickness.
Bone-dry after 30 minutes, fully dry and can be recoated in 5–6 hours.
E-COLL
EU rust primer spray 400ml russet
ERIKS Item #: 23168958
Catalogue item no 1: 97901400 Catalogue item no 2: 97901400 |
Please login to see prices | ||
E-COLL
Rust primer spray 400ml grey
ERIKS Item #: 23429922
Catalogue item no 1: 97900400 Catalogue item no 2: 97900400 |
Please login to see prices | ||
E-COLL
Rust primer 750ml grey
ERIKS Item #: 12971031
Catalogue item no 1: 3060.7647 |
Price (Per piece):
€21.90
6 piece per package
|
||
E-COLL
EU rust primer 2.5l grey
ERIKS Item #: 12971029
Catalogue item no 1: 3060.6992 |
Price (Per piece):
€65.07
4 piece per package
|