RUST-OLEUM HARD HAT® Fluorescent Topcoat
Product documents
Document | Document type |
---|---|
Product overview |
Ideal for stencils, safety markings and colour coding!
- Highly visible fluorescent coatings
- Ideal for marking, signs, colour coding, etc.
- Apply to HARD HAT 2190matt white topcoat for the best results
- Finish with HARD HAT2500 clear coat for a long-lasting result
- Touch dry after just 30 minutes (at 20°C)
- Available in red, orange, yellow, green and blue
More paint in the can, resulting in a higher coverage. One HARD HAT® aerosol equals up to 2-3 standard aerosols.
2. WORK QUICKER!
A higher film build without drips or runs, in one goTwice the opacity of cheaper paint sprays (saving a cross layer). Normal coverage in one pass. Quicker drying: 10-15 minutes!
3. LAST LONGER!
Higher quality pigments for a longer gloss and colour retention. The tough flexible film resists chipping, cracking and peeling.
RUST-OLEUM
HARD HAT® Topcoat light blue 500ml
ERIKS Item #: 11932461
Catalogue item no 1: 2222 Catalogue item no 2: 2222 |
Please login to see prices
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat luminous green 500ml
ERIKS Item #: 11932462
Catalogue item no 1: 9821.1021 |
Please login to see prices
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat luminous orange 500ml
ERIKS Item #: 11896330
Catalogue item no 1: 2255 Catalogue item no 2: 2255 |
Price (Per piece):
€24.86
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat luminous red 500ml
ERIKS Item #: 23165951
Catalogue item no 1: 2264 Catalogue item no 2: 2264 |
Price (Per piece):
€24.86
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat light yellow 500ml
ERIKS Item #: 11932463
Catalogue item no 1: 2242 Catalogue item no 2: 2242 |
Price (Per piece):
€24.86
6 piece per package
|