ProductPage

MOTIP Industrial lacquer - spray can 400ml

Product documents

Document Document type
Product overview

Fast drying lacquer with high coverage and filling properties for professional use. To treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone and various types of plastic. The lacquer has a lasting gloss and colour, is scratch free and shock proof and is rust preventive. MoTip RAL Industrial Lacquer is non-fading and UV resistant and resistant to weather influences.

Stock item
Colour
Volume (ml): 400
Packaging
Clear filter      (29 of the 29 items displayed)
Page Size   
Next
Motip 7159 ral9017 400ml mat zwart MOTIP Motip 7159 ral9017 400ml mat zwart ERIKS Item #: 23586202

Catalogue item no 1: 07159

 
Please login to see prices
6 piece per package
Motip 7238 ral9005 400ml mat zwart MOTIP Motip 7238 ral9005 400ml mat zwart ERIKS Item #: 23586209

Catalogue item no 1: 07238

 
Please login to see prices
6 piece per package
Motip 7236 ral9005 400ml hg zwart MOTIP Motip 7236 ral9005 400ml hg zwart ERIKS Item #: 23586208

Catalogue item no 1: 07236

 
Please login to see prices
6 piece per package
Motip 7004 ral5010 400ml hg blauw MOTIP Motip 7004 ral5010 400ml hg blauw ERIKS Item #: 23586112

Catalogue item no 1: 07004

 
Please login to see prices
6 piece per package
Motip 7014 ral5012 400ml hg blauw MOTIP Motip 7014 ral5012 400ml hg blauw ERIKS Item #: 23586119

Catalogue item no 1: 07014

 
Please login to see prices
6 piece per package
Motip 7136 ral5014 400ml hg blauw MOTIP Motip 7136 ral5014 400ml hg blauw ERIKS Item #: 23586188

Catalogue item no 1: 07136

 
Please login to see prices
6 piece per package
Motip 7135 ral5009 400ml hg blauw MOTIP Motip 7135 ral5009 400ml hg blauw ERIKS Item #: 23586187

Catalogue item no 1: 07135

 
Please login to see prices
6 piece per package
Motip 7009 ral5017 400ml hg blauw MOTIP Motip 7009 ral5017 400ml hg blauw ERIKS Item #: 23586115

Catalogue item no 1: 07009

 
Please login to see prices
6 piece per package
Motip 7012 ral5015 400ml hg blauw MOTIP Motip 7012 ral5015 400ml hg blauw ERIKS Item #: 23586117

Catalogue item no 1: 07012

 
Please login to see prices
6 piece per package
Industrial paint RAL6002 400ml hg green MOTIP Industrial paint RAL6002 400ml hg green ERIKS Item #: 23586180

Catalogue item no 1: 07121

 
Please login to see prices
6 piece per package
Stock item
Colour
Volume (ml): 400
Packaging
Clear filter      (29 of the 29 items displayed)
Page Size   
Next