RUST-OLEUM
SuperGrip® Anti-slip spray black 500ml
ERIKS Item #: 11932467
Catalogue item no 1: 2479
Catalogue item no 2: 2479
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray black 500ml",
"item_id": "gr0000000861953",
"material_number": "11932467",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray black 500ml",
"item_id": "gr0000000861953",
"material_number": "11932467",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
RUST-OLEUM
SuperGrip® Anti-slip spray transparent 500ml
ERIKS Item #: 11932466
Catalogue item no 1: 2410
Catalogue item no 2: 2410
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray transparent 500ml",
"item_id": "gr0000000476060",
"material_number": "11932466",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray transparent 500ml",
"item_id": "gr0000000476060",
"material_number": "11932466",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
RUST-OLEUM
SuperGrip® Anti-slip spray yellow 500ml
ERIKS Item #: 12621324
Catalogue item no 1: 2444
Catalogue item no 2: 2444
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "supergrip® anti-slip spray yellow 500ml",
"item_id": "gr1222759311945024",
"material_number": "12621324",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supergrip® anti-slip spray yellow 500ml",
"item_id": "gr1222759311945024",
"material_number": "12621324",
"price": "31.64",
"item_brand": "rust-oleum",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"surface protection",
"item_category4": "pr1462197366604",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}