E-COLL Corrosion protection wax type 9791
ERIKS Item #
Product documents
Document | Document type |
---|---|
Corrosion protection wax
• Product description
Protective wax forms a hard, adhesive water-repellant film with very good anti-corrosion properties and rust-retardant effect.
Ideally suited to preserving building parts as a temporary protection and for the interior preservation of pressure containers.
• Application areas
Preserving seams and surfaces in the automotive industry.
Construction machines.
Agricultural industry equipment.
Home and garden equipment.
Preservation of work tools.
• Technical characteristics
Temperature resistance –30°C to +90°C.
Melting point: ca. 100 °C.
Viscosity: 14-16 s/4 mm.
Dry content: ca. 16 %.
Salt spray test: DIN 50021 (40 µ): 240 h.
Condensation test: DIN 50017 (40 µ): 240 h.