TESA 6038 Semi-automatic bench dispenser
ERIKS Item #
Product documents
Document | Document type |
---|---|
tesa® 6038 is a dispenser with adjustable tape length. It can be used wherever fixed lengths of tesa® tape are required. Due to its robust metal construction the dispenser is especially suitable for industrial use. The present length of tape is dispensed by pushing the lever. The tape is cut with a serrated blade when pulling out the strip. The adjustable tape length is max. 10 cm. The tesa® 6038 dispenser offers a special advantage: the mode of operation can be changed to dispensing strips with a non-adhesive tab of 5mm length (by folding the tape end).
Application
Main applications
To insert the tesa® roll the blue plastic cover has to be removed: push the metal knob at the back of the dispenser and lift the cover. The tesa® tape is placed onto the tape wheel and the start of the tape is put adhesive side down on the upper transporting roller. Replace the cover to make the tesa® 6038 automatic dispenser ready for use. To alter the tape length loosen the nut beside the transport lever and adjust the dial to the required length. If strips with a non-adhesive tab are required, move the small lever at the front of the cover to the right.