TESA 60953 Non-slip glow-in-the-dark adhesive tape
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/tesa.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Documentation (PDF) |
The application area for tesa® Anti Slip Professional range is everywhere safe footing is required. Anti Slip fluorescent is the ideal protection to prevent from skidding and therefore helps to avoid accidents in the job related. Very good adhesion of the product is suitable for demanding surfaces such as factory floors, industry areas etc. The strong and durable adhesive coating secures a high Anti Slip effect of up to 1- 2 years in normal use areas. The Anti Slip tapes are hand tearable and no shrinkage occurs after application. The phosphorescent tape 60953 creates safe footing in shaded, or even totally dark surroundings / rooms.
Application
- Indoor and outdoor applications
- Applications in which a secure grip underfoot is required
- Fluorescent (tesa® 60953): stays bright for a long period for safety and warning purposes in dark rooms
- Transparent (tesa® 60952): make valuable surfaces such as wooden stairs, for example, safe unobtrusively
- Black-yellow (tesa® 60951): marking of very slippery surfaces