ProductPage

TESA 4972 double-sided very thin adhesive tape

Product documents

Document Document type
Product Data sheet default Technical Documentation  (PDF)
Product overview

tesa ® 4972 is a transparent double-sided adhesive tape consisting of a PET backing and modified acrylic adhesive.

Colour: Transparent
Width (mm)
Length (m): 100
Material: PET
Thickness (mm): 0.048
Clear filter      (2 of the 2 items displayed)
Double-sided very thin filmic tape 4972 100mx12mm TESA Double-sided very thin filmic tape 4972 100mx12mm ERIKS Item #: 23331879

Catalogue item no 1: 04972-00009-00

 
Please login to see prices
12 piece per package
Double-sided very thin filmic tape 4972 100mx19mm TESA Double-sided very thin filmic tape 4972 100mx19mm ERIKS Item #: 23331880

Catalogue item no 1: 04972-00011-00

 
Please login to see prices
8 piece per package
Colour: Transparent
Width (mm)
Length (m): 100
Material: PET
Thickness (mm): 0.048
Clear filter      (2 of the 2 items displayed)