TESA 4306 premium masking tape
Product documents
Document | Document type |
---|---|
Product overview |
>tesakrepp?> premium masking tape
• Product description
Premium quality.
Best for all masking work on smooth interior backgrounds.
• Especially clean and sharp edges
Very good paint-dispersion resistance. After use the tape is light and quick to remove.
• Technical data
Carrier type: loosely creped special paper
Overall thickness: 0.14 mm
Tear-resistance: 38.0 N/cm
Adhesive force: 3.4 N/cm
TESA
Adhesive tape, oatmeal Tesakrepp 4306 50mx50mm
ERIKS Item #: 23331180
Catalogue item no 1: 3041.5133 |
Please login to see prices
10 piece per package
|
||
TESA
Adhesive tape, oatmeal Tesakrepp 4306 50mx50mm
ERIKS Item #: 23331182
Catalogue item no 1: 3041.5134 |
Please login to see prices
6 piece per package
|