TESA 60950 Non-slip black adhesive tape
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Documentation (PDF) |
Product overview |
>tesa?> anti-slip tape
• Product description
Guaranteed non-slip safety.
The strong, wear-resistant coating guarantees durable non-slip effect on steps and stairs.
• Technical data
Carrier type: PVC
Overall thickness: 0.81 mm
Adhesive force: 10.0 N/cm
TESA
Tesa anti-slip adhesive tape 15mx25mm, black
ERIKS Item #: 23332272
Catalogue item no 1: 60950-00000-00 Catalogue item no 2: 60950-00000-00 |
Please login to see prices
6 piece per package
|
||
TESA
tesa anti-slip 15m x 50mm,black
ERIKS Item #: 23332273
Catalogue item no 1: 60950-00001-00 Catalogue item no 2: 60950-00001-00 |
Please login to see prices
3 piece per package
|
||
TESA
Antis slip safety solution 60950 black 15mx100mm
ERIKS Item #: 23332274
Catalogue item no 1: 60950-00002-00 |
Please login to see prices
3 piece per package
|