TESA 4662 strong all-purpose fabric tape
Product documents
Document | Document type |
---|---|
Product overview |
tesafix® duct tape
• Product description
Ideal for tough surfaces.
The best adhesion on rough backgrounds, whether sealing or protecting masonry or concrete.
• Technical data
Carrier type: PET cotton fabric
Overall thickness: 0.23 mm
Tear-resistance: 30.0 N/cm
Adhesive force: 4.5 N/cm
Temperature resistant: briefly up to 95 °C
TESA
Strong duct tape 4662 silver 50mx36mm
ERIKS Item #: 23331671
Catalogue item no 1: 04662-00189-00 |
Please login to see prices
36 piece per package
|
||
TESA
Strong duct tape 4662 silver 50mx72mm
ERIKS Item #: 23331672
Catalogue item no 1: 04662-00190-00 |
Please login to see prices
18 piece per package
|
||
TESA
Strong duct tape 4662 silver 50mx96mm
ERIKS Item #: 23331670
Catalogue item no 1: 04662-00098-00 |
Please login to see prices | ||
TESA
Strong duct tape 4662 white 50mx48mm
ERIKS Item #: 23331668
Catalogue item no 1: 23331668 Catalogue item no 2: 04662-00088-00 |
Price (Per piece):
€10.80
24 piece per package
|