ProductPage

3M Filament reinforced adhesive tape 8915

Product documents

Document Document type
Product overview

Colour: Transparent
Width (mm): 18
Length (m): 55
Material: PP
Thickness (mm): 0.15
Clear filter      (1 of the 1 items displayed)
Scotch® filament tape 8915 clean removal 18mmx55m 3M Scotch® filament tape 8915 clean removal 18mmx55m ERIKS Item #: 23580620

Catalogue item no 1: 891518T

 
Price (Per piece):
€6.66
48 piece per package
Colour: Transparent
Width (mm): 18
Length (m): 55
Material: PP
Thickness (mm): 0.15
Clear filter      (1 of the 1 items displayed)