ProductPage

3M Filament reinforced adhesive tape 8981

Product documents

Document Document type
Product overview

Colour: White
Width (mm): 50
Length (m): 50
Material: PP
Thickness (mm): 0.15
Clear filter      (1 of the 1 items displayed)
Filament reinforced adhesive tape 8981 white 50mmx50m 3M Filament reinforced adhesive tape 8981 white 50mmx50m ERIKS Item #: 23580627

Catalogue item no 1: 898150

 
Price (Per piece):
€41.30
18 piece per package
Colour: White
Width (mm): 50
Length (m): 50
Material: PP
Thickness (mm): 0.15
Clear filter      (1 of the 1 items displayed)