ProductPage

3M Electrical adhesive tape Scotch® Super 33+

Product documents

Document Document type
Product overview

3M™ Electrical insulation tape Super 33+

•    Product description
Ideal for outdoor use.
Weather- and UV-resistant adhesive tape.
Best adhesion and elasticity even at low temperatures, to –18 °C.
Suitable for insulating and protecting against moisture, alkalis, weak acids and solvents.
Suitable for electrical insulation use up to 1 kV.
•    Economical
With the best winding properties.
•    Colour: black

Stock item
Colour: Black
Width (mm): 19
Length (m): 20
Material: PVC
Thickness (mm): 0.18
Clear filter      (1 of the 1 items displayed)
Insulation tape Super 33+19mmx20m black 3M Insulation tape Super 33+19mmx20m black ERIKS Item #: 12532954

Catalogue item no 1: 33/1920

Catalogue item no 2: 99150005

 
Price (Per roll):
€7.90
10 roll per package
Stock item
Colour: Black
Width (mm): 19
Length (m): 20
Material: PVC
Thickness (mm): 0.18
Clear filter      (1 of the 1 items displayed)