COROPLAST Electrical insulation tape W15xD0,15mm in various colours
Product documents
Document | Document type |
---|---|
Product overview |
Coroplast electrical insulation tapes
• Product description
Universal application as an insulating or marking tape.
Self-adhesive, soft-PVC-based with VDE certification.
Prevents damage to cable jackets.
Ideal for colour-coding.
• Safe from tension and wear
European Norm EN 60454-1.
Highly flame retardant and age-resistant.
Largely resistant to acids and alkalis.
Roll width 15 mm, thickness 0.15 mm.
• Dimensions
Roll width 15 mm x thickness 0.15 mm x length 4.5/10 m.
COROPLAST
Insulating tape 302 10mx15mm black Coroplast
ERIKS Item #: 12532706
Catalogue item no 1: 98210005 Catalogue item no 2: 98210005 |
Please login to see prices | ||
COROPLAST
Insulating tape 302 10mx15mm blue Coroplast
ERIKS Item #: 12532708
Catalogue item no 1: 98210015 Catalogue item no 2: 98210015 |
Please login to see prices | ||
COROPLAST
Insulating tape 302 10mx15mm grey Coroplast
ERIKS Item #: 12532709
Catalogue item no 1: 98210020 Catalogue item no 2: 98210020 |
Please login to see prices | ||
COROPLAST
Insulating tape 302 10mx15mm white Coroplast
ERIKS Item #: 12532707
Catalogue item no 1: 98210010 Catalogue item no 2: 98210010 |
Please login to see prices | ||
COROPLAST
Insulating tape 302 10mx15mm green/yellow Coroplast
ERIKS Item #: 12532710
Catalogue item no 1: 98210025 |
Please login to see prices |