TESA 4319 extra-strong self-adhesive crêpe tape
Product documents
Document | Document type |
---|---|
Product overview |
tesa® high crepe
• Product description
Taping curves made easy.
Strong crepe adhesive tape with high expandability.
Good for taping simple curves with high adhesion on rough surfaces.
• Technical data
Carrier type: Highly creped special paper
Overall thickness: 0.38 mm
Tear-resistance: 28.0 N/cm
Adhesive force: 4.5 N/cm
Temperature resistant: up to 60 °C
TESA
Strongly crêped paper masking tape for painting and packaging 4319 60° 50mx19mm
ERIKS Item #: 23331263
Catalogue item no 1: 04319-00006-00 |
Please login to see prices
16 piece per package
|
||
TESA
Strongly crêped paper masking tape for painting and packaging 4319 60° 50mx25mm
ERIKS Item #: 24039791
Catalogue item no 1: 04319-00007-00 |
Please login to see prices
12 piece per package
|
||
TESA
Adhesive tape, light brown Tesakrepp 4319 50mx50mm
ERIKS Item #: 23331264
Catalogue item no 1: 04319-00008-00 Catalogue item no 2: 04319-00008-00 |
Please login to see prices
10 piece per package
|
||
TESA
Adhesive tape, light brown Tesakrepp 4319 50mx50mm
ERIKS Item #: 23331266
Catalogue item no 1: 04319-00012-00 Catalogue item no 2: 04319-00012-00 |
Please login to see prices
6 piece per package
|