ProductPage

3M General Purpose Vinyl Tape 764

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product overview

Details
• Ideal for marking applications in light traffic areas, walls and pipes
• Maintains vivid colour even when exposed to abrasion and solvents
• Easy to apply, tape stretches around corners for a reliable tight fit
• Fast tack and excellent holding strength
• Available in a wide variety of colours

Colour
Width (mm): 50
Length (m): 33
Material: PVC-P
Thickness (mm): 0.13
Clear filter      (5 of the 5 items displayed)
General Purpose Vinyl Tape 764i brown 50mmx33m 3M General Purpose Vinyl Tape 764i brown 50mmx33m ERIKS Item #: 12014906

Catalogue item no 1: 76450BR

 
This item is no longer available
General Purpose Vinyl Tape 764i white/red 50mmx33m 3M General Purpose Vinyl Tape 764i white/red 50mmx33m ERIKS Item #: 12014909

Catalogue item no 1: H76750

 
This item is no longer available
General Purpose Vinyl Tape 764i red 50mmx33m 3M General Purpose Vinyl Tape 764i red 50mmx33m ERIKS Item #: 12014902

Catalogue item no 1: H76450R

 
Price (Per piece):
€7.34
24 piece per package
General Purpose Vinyl Tape 764i white 50mmx33m 3M General Purpose Vinyl Tape 764i white 50mmx33m ERIKS Item #: 12014904

Catalogue item no 1: H76450W

 
Please login to see prices
12 piece per package
General Purpose Vinyl Tape 764i yellow 50mmx33m 3M General Purpose Vinyl Tape 764i yellow 50mmx33m ERIKS Item #: 12014899

Catalogue item no 1: H76450YL

 
This item is no longer available
Colour
Width (mm): 50
Length (m): 33
Material: PVC-P
Thickness (mm): 0.13
Clear filter      (5 of the 5 items displayed)