Temperature resistant masking tape 80°C
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download (PDF) |
With a crepe paper backing this temperature resistant tape is a masking tape suited for any type of paint for application in construction,
work sites, industrial contexts and bodyworks with temperatures up to 90° (30 min.).
Thanks to its characteristics it is a Premium Automotive refinishing masking tape.
Strengths include:
- Resistance for 80° (60 min.) 90° (30 min.)
- No residue
- Adaptable to irregular surfaces
- Compatible with solvent and water base paint
- Removal without breaking