TESA Self-amalgamating silicone tape 4600
>tesa?> self-adhesive silicon tape
• Product description
Adjustable.
Best adaptation to different surfaces due to flexible material.
Instant airtight seal guaranteed.
• Robust and durable
Even on oily, dirty or damp surfaces, indoors and out.
• Technical data
Carrier type: Silicone
Breakdown voltage: 8000 V
Temperature resistant: briefly to 260 °C (flame retardant)
Pressure resistant: up to 12 bar
TESA
Tesa 4600 Xtreme Condit.tape zwart 50mmx10m
ERIKS Item #: 12712587
|
Please login to see prices
3 piece per package
|
||
TESA
Tesa Xtreme Conditions 3mx25mm black
ERIKS Item #: 12329124
Catalogue item no 1: 04600-00001-00 Catalogue item no 2: 04600-00001-00 |
Please login to see prices
16 piece per package
|
||
TESA
Tesa Xtreme Conditions 3mx25mm transparent
ERIKS Item #: 12329123
Catalogue item no 1: 04600-00000-00 Catalogue item no 2: 04600-00000-00 |
Please login to see prices
3 piece per package
|