|
BOMA
Autoscrub food 10l
ERIKS Item #: 23342780
Catalogue item no 1: 220131
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "autoscrub food 10l",
"item_id": "gr0000000959557",
"material_number": "23342780",
"price": "69.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "autoscrub food 10l",
"item_id": "gr0000000959557",
"material_number": "23342780",
"price": "69.89",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Autoscrub all 10l
ERIKS Item #: 23342778
Catalogue item no 1: 220128
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "autoscrub all 10l",
"item_id": "gr0000000959660",
"material_number": "23342778",
"price": "46.08",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "autoscrub all 10l",
"item_id": "gr0000000959660",
"material_number": "23342778",
"price": "46.08",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Autoscrub pro 10l
ERIKS Item #: 23342774
Catalogue item no 1: 220124
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "autoscrub pro 10l",
"item_id": "gr0000000959820",
"material_number": "23342774",
"price": "86.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "autoscrub pro 10l",
"item_id": "gr0000000959820",
"material_number": "23342774",
"price": "86.52",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Autoscrub sport 10l
ERIKS Item #: 23342777
Catalogue item no 1: 220127
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "autoscrub sport 10l",
"item_id": "gr0000000959902",
"material_number": "23342777",
"price": "64.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "autoscrub sport 10l",
"item_id": "gr0000000959902",
"material_number": "23342777",
"price": "64.51",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Autoscrub shine 10l
ERIKS Item #: 23342776
Catalogue item no 1: 220126
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "autoscrub shine 10l",
"item_id": "gr0000000960149",
"material_number": "23342776",
"price": "82.27",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "autoscrub shine 10l",
"item_id": "gr0000000960149",
"material_number": "23342776",
"price": "82.27",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"vehicle maintenance and accessories",
"item_category3":"cleaning",
"item_category4": "pr_ec010081_0110_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|