E-COLL Windscreen cleaner with frost protection
Product documents
Document | Document type |
---|---|
Product overview |
Year-round screen clear
• Product description
Overall greater driving safety with clearer view. E-COLL Year-round Screen Clear guarantees reliable anti-freeze to –30 °C (ASTM-tested).
• Application areas
Anti-freeze and intensive cleaning for all vehicles.
• Technical characteristics
Biodegradable, with citrus aroma.
Mix ratio anti-freeze/water:
Not thinned, to –30 °C.
1:1 to –10 °C.
1:2 to –5 °C.
E-COLL
All-year-round windscreen cleaner 1l bottle
ERIKS Item #: 12970998
Catalogue item no 1: 3060.7576 |
Price (Per piece):
€3.21
|
||
E-COLL
All-year-round windscreen cleaner 5l canister
ERIKS Item #: 12970752
Catalogue item no 1: 3060.7577 |
Please login to see prices
3 piece per package
|