ProductPage

PARKER Flowmeter fig. 8184

Product documents

Document Document type
Product overview

Model: VA Float flow meter
Mounting: Vertical
Size process connection: 3/4" (20)
Calibration: Air
Measuring range
Material of connection: Grillon TR55
Clear filter      (3 of the 3 items displayed)
Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 20 - 135 l/min connection grillon 3/4"BSPT PARKER Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 20 - 135 l/min connection grillon 3/4"BSPT ERIKS Item #: 12036153

Catalogue item no 1: EC0818403/484DL

 
Please login to see prices
Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 60 - 330 l/min connection grillon 3/4"BSPT PARKER Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 60 - 330 l/min connection grillon 3/4"BSPT ERIKS Item #: 12036152

Catalogue item no 1: EC0818403/48455

 
Please login to see prices
Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 60 - 720 l/min connection grillon 3/4"BSPT PARKER Flowmeter fig. 8184 series LF air measuring tube grillon measuring range 60 - 720 l/min connection grillon 3/4"BSPT ERIKS Item #: 11814799

Catalogue item no 1: EC0818403/48459

 
Please login to see prices
Model: VA Float flow meter
Mounting: Vertical
Size process connection: 3/4" (20)
Calibration: Air
Measuring range
Material of connection: Grillon TR55
Clear filter      (3 of the 3 items displayed)