ProductPage

KROHNE Vortex flowmeter Type: 8242 Series: Optiswirl 4200C

Product documents

Document Document type
Product Data sheet default Manufacturer Product Data Sheet  (PDF)
Product overview

Application

  • Flow measurement of liquids, gases and vapours.
  • Measurement of saturated steam.
  • Steam boiler monitoring.
  • SIP and CIP processes in food, beverage and pharmaceutical industries.
  • Safety-related measurement in SIL applications.

Technical information
Options
Model: Vortex
Measuring range
Adjustable measuring range: Yes
Size process connection
Supply voltage: 12 - 36V DC 2 wire
Display: Yes
Clear filter      (3 of the 3 items displayed)
Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 70 m/s 12 - 36V DC PN40 DN25 KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 70 m/s 12 - 36V DC PN40 DN25 ERIKS Item #: 14530370
 
Please login to see prices
Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN40 KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN40 ERIKS Item #: 14530497
 
Please login to see prices
Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN50 KROHNE Flowmeter vortex Type: 8242 Series: Optiswirl 4200C VFC200 measuring range 2 - 80 m/s 12 - 36V DC PN40 DN50 ERIKS Item #: 14530496
 
Please login to see prices
Model: Vortex
Measuring range
Adjustable measuring range: Yes
Size process connection
Supply voltage: 12 - 36V DC 2 wire
Display: Yes
Clear filter      (3 of the 3 items displayed)