|
ECON®
Pressure gauge damping screw brass for Type 1401 and Type 1414
ERIKS Item #: 10060096
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pressure gauge damping screw brass for type 1401 and type 1414",
"item_id": "gr0000000081593",
"material_number": "10060096",
"price": "4.76",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"accessories and components pressure metres",
"item_category4": "pr_ec011662_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure gauge damping screw brass for type 1401 and type 1414",
"item_id": "gr0000000081593",
"material_number": "10060096",
"price": "4.76",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"accessories and components pressure metres",
"item_category4": "pr_ec011662_0004_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Pressure gauge damping screw brass M4 x 0,6 mm
ERIKS Item #: 10060094
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pressure gauge damping screw brass m4 x 0,6 mm",
"item_id": "gr0000000081592",
"material_number": "10060094",
"price": "3.22",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"accessories and components pressure metres",
"item_category4": "pr_ec011662_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure gauge damping screw brass m4 x 0,6 mm",
"item_id": "gr0000000081592",
"material_number": "10060094",
"price": "3.22",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"accessories and components pressure metres",
"item_category4": "pr_ec011662_0004_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Pressure gauge damping screw Stainless steel M3 x 0,8 mm
ERIKS Item #: 10060097
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "pressure gauge damping screw stainless steel m3 x 0,8 mm",
"item_id": "gr0000000081843",
"material_number": "10060097",
"price": "0",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"accessories and components pressure metres",
"item_category4": "pr_ec011662_0004_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|