ProductPage

ZÖLLNER Signal horn Type: 946 Series: ZET-Fon electric

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • Maritime.
  • Inland shipping.

Technical information
Ship category: Inland shipping
Ship class: Class III
Ship length: 20m > < 75m
Operating principle: Electrical
Supply voltage: 24V DC
Heating
Clear filter      (2 of the 2 items displayed)
Signal horn fig. 946 electrical 310Hz supply voltage 24DC 130dB ship lenght 20m-75m Inland shipping ZÖLLNER Signal horn fig. 946 electrical 310Hz supply voltage 24DC 130dB ship lenght 20m-75m Inland shipping ERIKS Item #: 13470952
 
Price (Per piece):
€5,096.60
Signal horn fig. 946 electrical 310Hz supply voltage 24DC heating 24DC 130dB ship lenght 20m-75m Inland shipping ZÖLLNER Signal horn fig. 946 electrical 310Hz supply voltage 24DC heating 24DC 130dB ship lenght 20m-75m Inland shipping ERIKS Item #: 13470957
 
Price (Per piece):
€6,391.15
Ship category: Inland shipping
Ship class: Class III
Ship length: 20m > < 75m
Operating principle: Electrical
Supply voltage: 24V DC
Heating
Clear filter      (2 of the 2 items displayed)