ProductPage

ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium flange

Product documents

Document Document type
Product overview

Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage: 230V AC
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Explosion-proof: No
Approvals
Clear filter      (5 of the 5 items displayed)
Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN65 ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN65 ERIKS Item #: 11815117

Catalogue item no 1: EC321220065A804EE000

 
Price (Per piece):
€638.35
Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN80 ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN80 ERIKS Item #: 11815118

Catalogue item no 1: EC321220080A804EE000

 
Price (Per piece):
€799.00
Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN100 ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN100 ERIKS Item #: 11815119

Catalogue item no 1: EC321220100A004FE000

 
Price (Per piece):
€1,450.95
Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN125 ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN125 ERIKS Item #: 11815120

Catalogue item no 1: EC321220125A004GE000

 
Price (Per piece):
€2,807.55
Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN150 ELEKTROGAS Solenoid valve 2/2 Type: 32122 series VMR aluminium/NBR normally closed 230V AC DN150 ERIKS Item #: 11815121
 
Price (Per piece):
€2,998.80
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage: 230V AC
Frequency: 50/60Hz
Housing material: Aluminium
Sealing: NBR
Explosion-proof: No
Approvals
Clear filter      (5 of the 5 items displayed)