ProductPage

ASCO Solenoid valve 2/2 Type: 32309 Series: 215 Aluminium Indirect-acting Normally closed (NC)

Product documents

Document Document type
Product overview

Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (8 of the 8 items displayed)
Solenoid valve 2/2 Type: 32309 series SCE215B070 orifice 41 mm aluminium/NBR normally closed 230V AC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215B070 orifice 41 mm aluminium/NBR normally closed 230V AC 1.1/2" BSPP ERIKS Item #: 11412593

Catalogue item no 1: EC3230911/2B41HZD000

 
Price (Per piece):
€596.28
Solenoid valve 2/2 Type: 32309 series SCE215B060 orifice 41 mm aluminium/NBR normally closed 24V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215B060 orifice 41 mm aluminium/NBR normally closed 24V AC 1.1/4" BSPP ERIKS Item #: 11815175

Catalogue item no 1: EC3230911/4B41BZD000

 
Price (Per piece):
€551.65
Solenoid valve 2/2 Type: 32309 series SCE215B060 orifice 41 mm aluminium/NBR normally closed 230V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215B060 orifice 41 mm aluminium/NBR normally closed 230V AC 1.1/4" BSPP ERIKS Item #: 12159936

Catalogue item no 1: EC3230911/4B41HZD000

 
Price (Per piece):
€551.65
Solenoid valve 2/2 Type: 32309 series SCE215C020 orifice 19 mm aluminium/NBR normally closed 230V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215C020 orifice 19 mm aluminium/NBR normally closed 230V AC 1/2" BSPP ERIKS Item #: 11815178

Catalogue item no 1: EC3230901/2C19HRD000

 
Price (Per piece):
€301.33
Solenoid valve 2/2 Type: 32309 series SCE215B050 orifice 41 mm aluminium/NBR normally closed 230V AC 1" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215B050 orifice 41 mm aluminium/NBR normally closed 230V AC 1" BSPP ERIKS Item #: 12159935

Catalogue item no 1: EC323090001B41HZD000

 
Price (Per piece):
€495.55
Solenoid valve 2/2 Type: 32309 series SCE215B080 orifice 53 mm aluminium/NBR normally closed 230V AC 2" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215B080 orifice 53 mm aluminium/NBR normally closed 230V AC 2" BSPP ERIKS Item #: 11815177

Catalogue item no 1: EC323090002B53HZD000

 
Price (Per piece):
€952.00
Solenoid valve 2/2 Type: 32309 series SCE215C030 orifice 19 mm aluminium/NBR normally closed 24V DC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215C030 orifice 19 mm aluminium/NBR normally closed 24V DC 3/4" BSPP ERIKS Item #: 11815180

Catalogue item no 1: EC3230903/4C19TRD000

 
Price (Per piece):
€304.73
Solenoid valve 2/2 Type: 32309 series SCE215C030 orifice 19 mm aluminium/NBR normally closed 230V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32309 series SCE215C030 orifice 19 mm aluminium/NBR normally closed 230V AC 3/4" BSPP ERIKS Item #: 11815179

Catalogue item no 1: EC3230903/4C19HRD000

 
Price (Per piece):
€304.73
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Aluminium
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (8 of the 8 items displayed)