ProductPage

ECON® Bimetal thermometer fig. 683 connection magnet

Product documents

Document Document type
Product overview

Stock item
Measuring range (°C)
Cabinet diameter (mm): 63
Connection location: Back
Connection: Magnet
With pocket tube: No
Cabinet material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Bimetal thermometer fig. 683 stainless steel/glass R63 0 - 120 °C accuracy class 2.5 ECON® Bimetal thermometer fig. 683 stainless steel/glass R63 0 - 120 °C accuracy class 2.5 ERIKS Item #: 13509734
 
Please login to see prices
Bimetal thermometer fig. 683 stainless steel/glass R63 0-160 °C accuracy class 2.5 ECON® Bimetal thermometer fig. 683 stainless steel/glass R63 0-160 °C accuracy class 2.5 ERIKS Item #: 13509737
 
Please login to see prices
Stock item
Measuring range (°C)
Cabinet diameter (mm): 63
Connection location: Back
Connection: Magnet
With pocket tube: No
Cabinet material: Stainless steel
Clear filter      (2 of the 2 items displayed)